High Yield Yellow Toner Cartridge, 5000 Yield
- Mfr # 78C0X40
- Zoro # G6687013
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Capacity
High Yield
Color
Yellow
Yield
5000 Pages
Max. Page Yield
5000
Compatible OEM Model Number
CS421dn, CX522ade, CX421adn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78C0X40
- Zoro #
- G6687013
- UPC #
- 734646665063
- Country of Origin
- China
- Capacity
- High Yield
- Item
- Toner
- Color
- Yellow
- Yield
- 5000 Pages
- Max. Page Yield
- 5000
- Compatible OEM Model Number
- CS421dn, CX522ade, CX421adn
- Ink/Toner Color
- Yellow
Description
Lexmark CS421dn, CX421adn, CX522ade High Yield Yellow Toner Cartridge (5,000 Yield). Save Time, Money and the Environment with Genuine Lexmark Supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.