Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEX28D0500
Zoro #
G0546957
UPC #
734646401302
Country of Origin
China
Dimensions
Height
22 3/8 in
Width
21 11/16 in
Max. Paper Size
8 1/2 in x 14 in
Depth
23 3/4 in
Details
Item
Laser Printer
Functions
Printer, Copier, Scanner, Fax
Print Speed (Black)
32.0 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Mac(R) OS X 10.5, 10.6, 10.7, 10.8, 10.9, Windows(R) Server 2003, Server 2008
LCD Display
Yes
Network Ready
Yes
Network Capable
Yes
Fax Transmission Speed
33.6 kbps
Includes
Starter Print Cartridges
Sorting Function
No
Network Types
Ethernet
Monthly Duty Cycle
75,000
Print Speed (Color)
32 ppm
Print Resolution (Color)
1200 x 1200 dpi
Connector/Port/Interface
Ethernet, USB
Print Resolution - Color
1200 x 1200 dpi
Print Resolution - Black
1200 x 1200 dpi
Description
All-In-One Printer, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 32 ppm, Print Speed (Color) 32 ppm, Print Resolution (Black) 1200 x 1200 dpi, Print Resolution (Color) 1200 x 1200 dpi, Max. Paper Size 8-1/2 In. x 14 In., Sorting Function No, LCD Display Yes, Operating System Compatibility Mac(r) OS X 10.5, 10.6, 10.7, 10.8, 10.9, Windows(r) Server 2003, Server 2008, Fax Transmission Speed 33.6 kbps, Connector/Port/Interface Ethernet, USB, Network Ready Yes, Network Capable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.