Zoro Homepage
This item is Discontinued.
Lexmark Laser Printer, Color, 32 ppm LEX28D0000

Laser Printer, Color, 32 ppm (Discontinued)

  • Mfr # LEX28D0000
  • Zoro # G0546388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEX28D0000
Zoro #
G0546388
UPC #
734646350235
Country of Origin
China

Dimensions

Max. Paper Size
8 1/2 in x 14 in
Height
15 13/16 in
Depth
23 13/32 in
Width
19 13/32 in

Details

Item
Laser Printer
Printer Output
Color
Print Speed (Black)
32.0 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7
Print Speed (Color)
32 ppm
Network Capable
Yes
Standards
Energy Star(R) Certified
Paper Tray Capacity
250
Network Types
Ethernet, USB
Monthly Duty Cycle
75,000
Print Resolution (Color)
1200 x 1200 dpi
Connector/Port/Interface
Ethernet, USB
Network Ready
Yes
LCD Display
Yes
Print Resolution - Black
1200 x 1200 dpi
Print Resolution - Color
1200 x 1200 dpi

Description

Laser Printer, Color, Print Speed (Black) 32.0 ppm, Print Speed (Color) 32 ppm, Print Resolution (Black) 1200 x 1200 dpi, Print Resolution (Color) 1200 x 1200 dpi, Max. Paper Size 8 1/2 in x 14 in, LCD Display Yes, Operating System Compatibility Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, Monthly Duty Cycle 75,000, Paper Tray Capacity 250, Connector/Port/Interface Ethernet, USB, Network Ready Yes, Network Capable Yes, Network Types Ethernet, USB, Height 15 13/16 in, Width 19 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.