Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEX40G0200
Zoro #
G0546281
UPC #
734646347860
Country of Origin
China
Dimensions
Max. Paper Size
8 1/2 in x 14 in
Depth
24 13/64 in
Width
21 7/64 in
Height
22 13/64 in
Details
Item
Laser Printer
Printer Output
Black/White
Print Speed (Black)
63.0 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7
LCD Display
Yes
Network Types
Ethernet, USB
Paper Tray Capacity
650
Monthly Duty Cycle
275,000
Connector/Port/Interface
Ethernet, USB
Standards
Energy Star(R) Certified
Network Ready
Yes
Network Capable
Yes
Description
Laser Printer, Black/White, Print Speed (Black) 63.0 ppm, Print Resolution (Black) 1200 x 1200 dpi, Max. Paper Size 8 1/2 in x 14 in, LCD Display Yes, Operating System Compatibility Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, Monthly Duty Cycle 275,000, Paper Tray Capacity 650, Connector/Port/Interface Ethernet, USB, Network Ready Yes, Network Capable Yes, Network Types Ethernet, USB, Height 22 13/64 in, Width 21 7/64 in, Depth 24 13/64 in, Standards ENERGY STAR(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.