Lexmark 500 GB Hard Drive - Internal
Mfr # 27X0400
Zoro # G514874040
product price: $547.99
/ea
Free Shipping & Returns
Key Features
For Use With
Lexmark Printers: CX725de, CX820dtfe, CX820de, CS725de, CS720de, CS720dte, CS725dte, CS820dte, CS820dtfe, CS820de
Recording Capacity
500 GB
Drive Type
Internal
Wireless LAN
No
Device Supported
Printer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27X0400
Zoro #
G514874040
UPC #
734646570831
Country of Origin
United States
Details
Item
Hard Drive
For Use With
Lexmark Printers: CX725de, CX820dtfe, CX820de, CS725de, CS720de, CS720dte, CS725dte, CS820dte, CS820dtfe, CS820de
Recording Capacity
500 GB
Drive Type
Internal
Wireless LAN
No
Device Supported
Printer
Storage Capacity
500 GB
Description
LEXMARK 27X0400 500GB HARD DISK DRIVE SATA FOR USE IN MX632ADWE MX532ADWE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.