Zoro Homepage

Lexmark 56P2078-OEM Paper Exit Guide Assembly for E230; E332N

  • Mfr # 56P2078-OEM

  • Zoro # G803870098


product price: $11.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56P2078-OEM
Zoro #
G803870098
UPC #
848961065528
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Features
  • Paper exit guide assembly for E230, E332N
Specifications
  • Type: Guide
  • Size: 4 x 4"
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.