Zoro Homepage

Lexmark Mx721Ade

  • Mfr # 25B0000

  • Zoro # G1516841


product price: $2,758.99
/ea
Free Shipping & Returns

Key Features

Scanner Type
Flatbed
Printer Series
MX720
Width
22"
Depth
22.8"
Height
29.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B0000
Zoro #
G1516841
UPC #
734646612456
Country of Origin
Unknown

Dimensions

Width
22"
Depth
22.8"
Height
29.1"
Media Size
Universal
Screen Size
7"

Details

Item
Laser Multifunction Printer
Scanner Type
Flatbed
Printer Series
MX720
Features
USB, Touchscreen
Media Type
Transparency
Recommended Monthly Print Volume
5000 to 75000
Print Color Capability
Monochrome
Media Handling
1 x Output Bin - 550 Sheet Capacity
Scan Color
Color
Copy Color
Monochrome
Maximum Mono Print Speed (ppm)
65
Maximum Print Resolution (dpi)
1200 x 1200
Duplex Printing
Automatic
Copier Type
Flatbed
Duty Cycle
300000
Power Source
AC Supply
Fax Color
Monochrome
Recommended Use
Plain Paper Print
Standard Input Media Capacity
650 sheets
Optical Resolution (dpi)
600
Multifunction Devices
Copier/Fax/Printer/Scanner
Mounting
Desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.