
MB2546adwe Multifunction Printer, Copy/Fax/Print/Scan (Discontinued)
- Mfr # 36SC871
- Zoro # G4576833
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36SC871
Zoro #
G4576833
UPC #
734646680530
Country of Origin
China
Dimensions
Width
19.3"
Height
18.8"
Depth
16.9"
Screen Size
4.29"
Maximum Copy Size (W x H)
8.5 x 14
Accepts Paper Size
#10 Envelopes; #7 3/4 Envelopes; #9 Envelopes; A4; A5; A6; DL Envelopes; Executive; Folio; JIS-B5; Legal; Letter; Oficio; Statement; Universal
Details
Scanner Type
Laser
Item
Copier/Fax/Multifunction Machines
Print Resolution (Black)
1200 x 1200 dpi
Printer Output
Black/White
Print Speed (Black)
46 ppm
Product Type
Laser Multifunction Printer
Power Source
AC Supply
Includes
Setup Guide; Software and Documentation CD; Return Program Imaging Unit; Lexmark Cartridge Collection Program Information; Stability Sheet; Safety Sheet; Statement Of Limited Warranty/Guarantee; Power Cord; Starter Return Program Toner Cartridge
Standards
Energy Star Rated
Features
Wireless Printing
Fax Transmission Speed
33.6 kb/s
Network Ready
Yes
Auto Document Feed/Sheets
50
Machine Functions
Copy; Fax; Print; Scan
Copying Speed (Black)
46 cpm
Description
LexmarkTM MB2546adwe Multifunction Printer, Copy/Fax/Print/Scan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.