Zoro Homepage

MS823n Laser Printer

  • Mfr # 50G0180

  • Zoro # G1770607


product price: $1,336.99
/ea
Free Shipping & Returns

Key Features

Scanner Type
Laser
Printer Output
Black/White
Print Speed (Black)
65 ppm
Printer Model
MS823n
Print Resolution (Black)
1200 x 1200 dpi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50G0180
Zoro #
G1770607
UPC #
-
Country of Origin
China

Dimensions

Width
16.85"
Max. Paper Size
8.5 x 14
Height
17.5"
Depth
20.1"

Details

Item
MS823n Laser Printer
Scanner Type
Laser
Printer Output
Black/White
Print Speed (Black)
65 ppm
Printer Model
MS823n
Print Resolution (Black)
1200 x 1200 dpi
Standards
Energy Star Rated
Connector/Port/Interface
Ethernet; USB
Network Types
10/100/1000Base-T Ethernet
Network Ready
Yes
Network Capable
Yes
LCD Display
Yes
Includes
Power Cords; Statement of Limited Warranty/Guarantee; Setup Guide; Return Program Imaging Unit; Software and Documentation CD; Starter Return Program Toner Cartridge; Stability Sheet; Safety Sheet; Lexmark Cartridge Collection Program Information
Weight
65.8 lbs
Capacity
650
First Page Out
4.2 s
Monthly Duty Cycle (Pages)
300000
B&W or Color Output
B&W
Standard Memory
512 MB
Max. Memory
4.6 GB
Processor Speed
1,000 MHz
Paper Feeder Type
100-Sheet Multipurpose Feeder; 550-Sheet Input
Wireless Printing
No
Emulations
Adobe® PDF 1.7; Adobe® PostScript® 3™; Apple AirPrint™; Direct Image; HP PCL 5e; HP PCL 6

Description

MS823n Laser Printer


  • Output up to 65 pages per minute.
  • Duplex printing (two-sided printing).
  • 1 GHz dual-core processor, 512 MB standard and up to 4.5 GB memory.
  • First page as fast as 4.2 seconds.
  • With access to input capacity of up to 4,400 sheets, replacement toner cartridges that go as high as 55,000 pages, long-life imaging unit and a fuser that may never need replacement.
  • Support for large workloads is built in, with recommended monthly page volume as high as 350,000 pages.
  • Steel frames and a robust paper feeding system that reliably handles diverse media types and sizes support heavy-duty use and a long life in even the harshest environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.