Shop LEXMARK
See all product information
Create Account
Photoconductor 3-Pack, 3 x 175000 Yield
- Mfr # 72K0Q00
- Zoro # G6689795
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
175000
For Use With
Printer
Compatibility
Lexmark Printers:CX820dtfe, CX825dte, CX825dtfe, CX860dte, CX860dtfe, CX860de, CX825de, CX820de, CS820dte, CS820dtfe, CS820de, CS820, CX820, CX825, CX860
Color
Black
Yield
525000 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72K0Q00
- Zoro #
- G6689795
- UPC #
- 734646582674
- Country of Origin
- China
Details
- Max. Page Yield
- 175000
- For Use With
- Printer
- Compatibility
- Lexmark Printers:CX820dtfe, CX825dte, CX825dtfe, CX860dte, CX860dtfe, CX860de, CX825de, CX820de, CS820dte, CS820dtfe, CS820de, CS820, CX820, CX825, CX860
- Color
- Black
- Yield
- 525000 Pages
- Product Type
- Imaging Drum
- Print Color
- Color
- Print Technology
- Laser
Description
Lexmark CS820, CX820, CX825, CX860, C6160, XC6152, XC8155, XC8160 Photoconductor 3-Pack (3 x 175,000 Yield). Consistently outstanding image quality. Long-life system reliability. Superior sustainability. Innovative shake-free print system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.