Zoro Homepage

Return Program Extra High-Yield Toner, 18,000 Page-Yield, Black

  • Mfr # E462U41G

  • Zoro # G106569408


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Ink/Toner Color
Black
Max. Page Yield
18000
Color
Black
Remanufactured Cartridge Number
No
For Use With
Lexmark™ E26/36/46x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E462U41G
Zoro #
G106569408
UPC #
734646329897
Country of Origin
Mexico

Details

Ink/Toner Color
Black
Item
Print and Imaging Supplies
Max. Page Yield
18000
Color
Black
Remanufactured Cartridge Number
No
For Use With
Lexmark™ E26/36/46x
Features
Return Program
Yield Type
Extra High-Yield
Device Types
Laser Printer
Supply Type
Toner

Description

Consistently outstanding image quality. Long-life system reliability. Superior sustainability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.