Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Return Program Extra High-Yield Toner 20N1XM0, 6,700 Page-Yield, Magenta

  • Mfr # 20N1XM0

  • Zoro # G8285998


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
6700
Color
Magenta
Remanufactured Cartridge Number
No
For Use With
Lexmark™ CS/CX 23x/33x; Lexmark™
Features
Return Program
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20N1XM0
Zoro #
G8285998
UPC #
734646710831
Country of Origin
China

Details

Item
Print and Imaging Supplies
Max. Page Yield
6700
Color
Magenta
Remanufactured Cartridge Number
No
For Use With
Lexmark™ CS/CX 23x/33x; Lexmark™
Features
Return Program
Product Type
Toner Cartridge
Package Type
Retail
Compatibility
Lexmark Printers: CS431dw, CX431adw
Yield Type
Extra High-Yield
Supply Type
Toner
Device Types
Laser Printer
OEM/Compatible
OEM
OEM Manufacturer
Lexmark™

Description

Engineered to work best together with your LexmarkTM printer, delivering excellent print quality from the first page to the last. this Toner's unique formulation consistently delivers outstanding image quality every time, ensures long-life print system reliability and minimizes extraneous wasteall in an innovative shake-free print system. Keep up front costs low and quality high with Genuine LexmarkTM cartridges.


  • Consistently outstanding image quality.
  • Long-life system reliability.
  • Superior sustainability.
  • Genuine Lexmark OEM product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.