Zoro Homepage

Return Program Extra High-Yield Toner, 4,000 Page-Yield, Magenta, TAA Compliant

  • Mfr # 70C0XMG

  • Zoro # G405695396


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
4000
Color
Magenta
Remanufactured Cartridge Number
No
For Use With
Lexmark™ CS410dn, CS410dtn, CS410n, CS510de, CS510dte
Compatible OEM Model Number
OEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70C0XMG
Zoro #
G405695396
UPC #
734646455473
Country of Origin
Mexico

Details

Item
Print and Imaging Supplies
Max. Page Yield
4000
Color
Magenta
Remanufactured Cartridge Number
No
For Use With
Lexmark™ CS410dn, CS410dtn, CS410n, CS510de, CS510dte
Compatible OEM Model Number
OEM
Yield Type
Extra High-Yield
Features
Return Program
Supply Type
Toner
Device Types
Laser Printer
Standards
TAA Compliant

Description

Extra high yield return program toner cartridge TAA. Consistently outstanding image quality. Long-life system reliability. Superior sustainability. Innovative shake-free print system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.