Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Return Program High-Yield Toner, 3,000 Page-Yield, Magenta, TAA Compliant

  • Mfr # 80C0HMG

  • Zoro # G706569471


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Ink/Toner Color
Magenta
Max. Page Yield
3000
Color
Magenta
Remanufactured Cartridge Number
No
For Use With
Lexmark™ CX410, CX510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80C0HMG
Zoro #
G706569471
UPC #
734646481076
Country of Origin
Mexico

Details

Ink/Toner Color
Magenta
Item
Print and Imaging Supplies
Max. Page Yield
3000
Color
Magenta
Remanufactured Cartridge Number
No
For Use With
Lexmark™ CX410, CX510
Standards
TAA Compliant
Features
Return Program
Device Types
Laser Printer
Yield Type
High-Yield
Supply Type
Toner

Description

Consistently outstanding image quality. Long-life system reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.