Zoro Homepage

Return Program Toner, 3,000 Page-Yield, Black

  • Mfr # 74C00KG

  • Zoro # G106569248


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Ink/Toner Color
Black
Max. Page Yield
3000
Color
Black
Remanufactured Cartridge Number
No
For Use With
Lexmark™ CS72x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74C00KG
Zoro #
G106569248
UPC #
734646612265
Country of Origin
Mexico

Details

Ink/Toner Color
Black
Item
Toner/Toner Cartridges
Max. Page Yield
3000
Color
Black
Remanufactured Cartridge Number
No
For Use With
Lexmark™ CS72x
Features
Return Program
Supply Type
Toner
Device Types
Laser Printer

Description

Consistently outstanding image quality. Long-life system reliability. Superior sustainability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.