
Return Program Toner, 7,000 Page-Yield, Black
Mfr # 74C0SKG
Zoro # G412929200
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
7000
Features
Return Program
Standards
TAA Compliant
Supply Type
Toner
OEM/Compatible
OEM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74C0SKG
Zoro #
G412929200
UPC #
734646614580
Country of Origin
Mexico
Details
Item
Laser Printer
Max. Page Yield
7000
Features
Return Program
Standards
TAA Compliant
Supply Type
Toner
OEM/Compatible
OEM
Description
LexmarkTM Return Program Toner Cartridge for the United States Government provides a 7,000 page yield. TAA compliancy makes it applicable for government use and provides heightened security. This toner creates consistently outstanding image quality, has long-life system reliability and superior sustainability. The innovative shake-free print system creates crisp images every time.
- Genuine OEM toner.
- Superior performance.
- Smooth operation.
- Creates consistently outstanding image quality.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.