Zoro Homepage

Return Program Toner 74C0SYG, 7,000 Page-Yield, Yellow

  • Mfr # 74C0SYG

  • Zoro # G912929441


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Ink/Toner Color
Yellow
Max. Page Yield
7000
For Use With
Lexmark™ CS720de, CS725dte, CX725de
Standards
TAA Compliant
Features
Return Program
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74C0SYG
Zoro #
G912929441
UPC #
734646614573
Country of Origin
Mexico

Details

Ink/Toner Color
Yellow
Item
Laser Printer
Max. Page Yield
7000
For Use With
Lexmark™ CS720de, CS725dte, CX725de
Standards
TAA Compliant
Features
Return Program
Supply Type
Toner
OEM/Compatible
OEM
Remanufactured
No
OEM Manufacturer
Lexmark™

Description

LexmarkTM Return Program Toner Cartridge for the United States Government provides a 7,000 page yield. TAA compliancy makes it applicable for government use and provides heightened security. This toner creates consistently outstanding image quality, has long-life system reliability and superior sustainability. The innovative shake-free print system creates crisp images every time.


  • Genuine OEM toner.
  • Superior performance.
  • Smooth operation.
  • Creates consistently outstanding image quality.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.