Shop LEXMARK
See all product information
Create Account
Return Program Ultra High-Yield Toner, 7,000 Page-Yield, Yellow
Mfr # 78C0UYG
Zoro # G223332220
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Printer Model
CS521, CS622, CX622, CX625
Printer Brand
Lexmark
Max. Page Yield
7000
Color
Yellow
Includes
Toner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78C0UYG
- Zoro #
- G223332220
- UPC #
- 734646653916
- Country of Origin
- Mexico
Details
- Printer Model
- CS521, CS622, CX622, CX625
- Item
- Toner
- Printer Brand
- Lexmark
- Max. Page Yield
- 7000
- Color
- Yellow
- Includes
- Toner
- Yield Type
- Ultra High-Yield
Description
Expect outstanding performance from this quality OEM cartridge. Consistently smooth, professional output. Made to install and replace easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.