Toner Cartridge, 1000 Page-Yield, Black
Mfr # 80C10K0
Zoro # G6241965
product price: $65.79
/eaKey Features
Ink/Toner Color
Black
Cartridge Condition
New
Max. Page Yield
1000
Color
Black
Remanufactured Cartridge Number
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80C10K0
Zoro #
G6241965
UPC #
-
Country of Origin
China
Details
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner/Toner Cartridges
Max. Page Yield
1000
Color
Black
Remanufactured Cartridge Number
No
For Use With
Lexmark CX410E, CX310N, CX510DE, CX410DE, CX510DHE, CX510DTHE, CX410DTE, CX310DN
Product Type
Toner Cartridge
Package Type
OEM
Compatibility
Lexmark Printers: CX410DE, CX510DE, CX410E, CX510DHE, CX510DTHE, CX410DTE, CX310DN, CX310N
Features
Return Program
Supply Type
Toner
Device Types
Multifunction Laser Printer
Market Indicator Cartridge Number
80C10K0
Compatible Printer Brand
Lexmark
Page Yield - Total
1,000
Page Yield - Black
1,000
Compatible Printer Model Number
CX310DN, CX310N, CX410DE, CX410DTE, CX410E, CX510DE, CX510DHE, CX510DTHE
Description
Ink/Toner Color Black, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.