Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toner Cartridge, 10000 Page-Yield, Black

  • Mfr # 60F1H00

  • Zoro # G6242181


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Ink/Toner Color
Black
Cartridge Condition
New
Max. Page Yield
10000
Color
Black
For Use With
Lexmarkâ„¢ MX310dn, MX410de, MX510de
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60F1H00
Zoro #
G6242181
UPC #
-
Country of Origin
Multiple

Details

Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner/Toner Cartridges
Max. Page Yield
10000
Color
Black
For Use With
Lexmarkâ„¢ MX310dn, MX410de, MX510de
Compatible OEM Model Number
Lexmark
Remanufactured Cartridge Number
No
Yield Type
High-Yield
Device Types
Multifunction Laser Printer
Supply Type
Toner
Compatible Printer Model Number
MX310dn, MX410de, MX510de
Product Type
High Yield Toner Cartridge
Compatible Printer Brand
Lexmark
Page Yield - Total
10,000
Page Yield - Black
10,000
Market Indicator Cartridge Number
60F1H00

Description

Ink/Toner Color Black, Color Black, Cartridge Condition New, High Yield Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.