Zoro Homepage

Toner Cartridge, 10000 Page-Yield, Magenta

  • Mfr # X748H1MG

  • Zoro # G6240650


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Printer Series
None
Printer Model
X748
Cartridge Condition
New
Printer Brand
Lexmark
Max. Page Yield
10,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X748H1MG
Zoro #
G6240650
UPC #
734646346764
Country of Origin
China

Details

Printer Series
None
Printer Model
X748
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
10,000
Color
Magenta
Remanufactured Cartridge Number
No
For Use With
Lexmark™ X748; Lexmark™
Product Type
Toner Cartridge
Compatibility
Lexmark Multifunction Printers: X748DE, X748DTE
Yield Type
High-Yield
Features
Return Program
Device Types
Laser Printer
Supply Type
Toner

Description

Printer Brand Lexmark, Printer Series None, Printer Model X748, Max. Page Yield 10,000, Color Magenta, Cartridge Condition New, Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.