Toner Cartridge, 12000 Page-Yield, Black, Max. Page Yield: 12, 000

  • Mfr # C746A1KG

  • Zoro # G6241387


product price: $303.60
/ea
Free Shipping & Returns

Key Features

Printer Series
None
Printer Model
C746 Series, C748 Series
Cartridge Condition
New
Printer Brand
Lexmark
Max. Page Yield
12,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C746A1KG
Zoro #
G6241387
UPC #
734646319744
Country of Origin
China

Details

Printer Series
None
Printer Model
C746 Series, C748 Series
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
12,000
Color
Black
For Use With
Lexmark™ C746 Series, C748 Series; Lexmark™
Remanufactured Cartridge Number
No
Product Type
Toner Cartridge
Compatibility
Lexmark Printers: C746DN, C746DTN, C746N, C748DE, C748DTE, C748E
Features
Return Program
Yield Type
High-Yield
Supply Type
Toner
Device Types
Laser Printer

Description

Printer Brand Lexmark, Printer Series None, Printer Model C746 Series, C748 Series, Max. Page Yield 12,000, Color Black, Cartridge Condition New, Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.