
Toner Cartridge, 12000 Page-Yield, Cyan
Mfr # X748H1CG
Zoro # G6240669
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Printer Series
None
Printer Model
X748
Cartridge Condition
New
Printer Brand
Lexmark
Max. Page Yield
10,000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X748H1CG
Zoro #
G6240669
UPC #
734646346740
Country of Origin
China
Details
Printer Series
None
Printer Model
X748
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
10,000
Color
Cyan
Remanufactured Cartridge Number
No
For Use With
Lexmark™ X748; Lexmark™
Product Type
Toner Cartridge
Compatibility
Lexmark Multifunction Printers: X748DE, X748DTE
Features
Return Program
Yield Type
High-Yield
Device Types
Laser Printer
Supply Type
Toner
Description
Printer Brand Lexmark, Printer Series None, Printer Model X748, Max. Page Yield 10,000, Color Cyan, Cartridge Condition New, Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.