Toner Cartridge, 1500 Page-Yield, Black
Mfr # 50F1000
Zoro # G6242279
product price: $98.25
/ea
Free Shipping & Returns
Key Features
Printer Series
None
Printer Model
MS310d, MS310dn, MS410dn
Ink/Toner Color
Black
Cartridge Condition
New
Printer Brand
Lexmark
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50F1000
Zoro #
G6242279
UPC #
-
Country of Origin
Multiple
Details
Printer Series
None
Printer Model
MS310d, MS310dn, MS410dn
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner/Toner Cartridges
Printer Brand
Lexmark
Max. Page Yield
1500
Color
Black
For Use With
Lexmark⢠MS310d, MS310dn, MS410dn
Remanufactured Cartridge Number
No
Product Type
Toner Cartridge
Compatibility
Lexmark Printers: MS610DE, MS610DN, MS510DN, MS410DN, MS310DN, MS410D, MS310D, MS610DTN, MS610DTE
Features
Return Program
Device Types
Multifunction Laser Printer
Supply Type
Toner
Page Yield - Black
1,500
Compatible Printer Brand
Lexmark
Page Yield - Total
1,500
Compatible Printer Series
None
Compatible Printer Model Number
MS310D, MS310DN, MS410DN
Market Indicator Cartridge Number
50F1000
Description
Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model MS310d, MS310dn, MS410dn, Max. Page Yield 1,500, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.