Toner Cartridge, 2000 Pages, Magenta
- Mfr # 80C1SM0
- Zoro # G6241877
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Ink/Toner Color
Magenta
Cartridge Condition
New
Max. Page Yield
2000
Color
Magenta
Remanufactured Cartridge Number
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80C1SM0
- Zoro #
- G6241877
- UPC #
- -
- Country of Origin
- China
Details
- Ink/Toner Color
- Magenta
- Cartridge Condition
- New
- Item
- Toner Cartridge
- Max. Page Yield
- 2000
- Color
- Magenta
- Remanufactured Cartridge Number
- No
- For Use With
- Lexmarkâ„¢ CX310dn, CX310n, CX410de, CX410dte, CX410e, CX510de, CX510dhe, CX510dthe; Lexmarkâ„¢
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark Printers: CX510DE, CX410DE, CX410E, CX510DHE, CX510DTHE, CX410DTE, CX310DN, CX310N
- Features
- Return Program
- Supply Type
- Toner
- Device Types
- Multifunction Laser Printer
- Page Yield - Total
- 2,000
- Page Yield - Magenta
- 2,000
- Market Indicator Cartridge Number
- 80C1SM0
- Compatible Printer Brand
- Lexmark
- Compatible Printer Model Number
- CX310DN, CX310N, CX410DE, CX410DTE, CX410E, CX510DE, CX510DHE, CX510DTHE
- Wire Color
- Magenta
Description
Ink/Toner Color Magenta, Color Magenta, Cartridge Condition New, Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.