Toner Cartridge, Black
Mfr # 64015HA
Zoro # G1982830
product price: $644.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
Laser T640, Laser T642, Laser T644
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64015HA
Zoro #
G1982830
UPC #
-
Country of Origin
Multiple
Details
Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
Laser T640, Laser T642, Laser T644
Ink/Toner Color
Black
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
21,000
Color
Black
For Use With
Lexmark T640, T642, T644
Remanufactured Cartridge Number
38MR07
Product Type
Toner Cartridge
Compatibility
Lexmark Printers: T640, T640n, T640tn, T640dn, T640dtn, T642, T642n, T642tn, T642dtn, T644, T644n, T644tn, T644dtn
Yield Type
High-Yield
Features
Return Program
Device Types
Laser Printer
Supply Type
Toner
Compatible Printer Series
None
Market Indicator Cartridge Number
64015HA
Compatible Printer Model Number
T640, T642, T644
Compatible Printer Brand
Lexmark
Page Yield - Black
21,000
Page Yield - Total
21,000
Description
Market Indicator Cartridge No. 64015HA, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model Laser T640, Laser T642, Laser T644, Max. Page Yield 21,000, Remanufactured Cartridge Number 38MR07, Color Black, Cartridge Condition New, High Yield Toner Cartridge, For Use With Lexmark T640, T642, T644
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.