Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toner Cartridge, Black

  • Mfr # C734A1KG

  • Zoro # G1982657


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
C734, C736, X734, X738
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C734A1KG
Zoro #
G1982657
UPC #
-
Country of Origin
China

Details

Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
C734, C736, X734, X738
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
8,000
Color
Black
For Use With
Lexmark C734 Series, C736 Series, X734 Series, X738 Series
Remanufactured Cartridge Number
No
Product Type
Toner Cartridge
Compatibility
Lexmark Printers:C734n, C734dn, C736n, C734dw, C736dn, C734dtn, C736dtn, Lexmark Multifunction Printers: X734de, X736de, X738de, X738dte
Features
Return Program
Supply Type
Toner
Device Types
Laser Printer
Compatible Printer Brand
Lexmark
Compatible Printer Model Number
C734, C736, X734, X738
Market Indicator Cartridge Number
C734A1KG
Compatible Printer Series
None
Page Yield - Black
8,000
Page Yield - Total
8,000

Description

Market Indicator Cartridge No. C734A1KG, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model C734, C736, X734, X738, Max. Page Yield 8,000, Color Black, Cartridge Condition New, Toner Cartridge, For Use With Lexmark C734 Series, C736 Series, X734 Series, X738 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.