Toner Cartridge, Black
Mfr # X264H11G
Zoro # G1982751
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
X264, X363, X364
Printer Series
None
Printer Model
Laser X264, Laser X363, Laser X364
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X264H11G
Zoro #
G1982751
UPC #
-
Country of Origin
Multiple
Details
Market Indicator Cartridge No.
X264, X363, X364
Printer Series
None
Printer Model
Laser X264, Laser X363, Laser X364
Ink/Toner Color
Black
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
9,000
Color
Black
Remanufactured Cartridge Number
38MW45
For Use With
Lexmark X264, X363, X364
Features
Return Program
Device Types
Laser Printer
Supply Type
Toner
Yield Type
High-Yield
Compatible Printer Brand
Lexmark
Page Yield - Total
9,000
Page Yield - Black
9,000
Product Type
High Yield Toner Cartridge
Compatible Printer Series
None
Compatible Printer Model Number
X264, X363, X364
Market Indicator Cartridge Number
X264H11G
Description
Market Indicator Cartridge No. X264, X363, X364, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model Laser X264, Laser X363, Laser X364, Max. Page Yield 9,000, Remanufactured Cartridge Number 38MW45, Color Black, Cartridge Condition New, High Yield Toner Cartridge, For Use With Lexmark X264, X363, X364
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.