Toner Cartridge, Cyan
Mfr # C540H1CG
Zoro # G1982578
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
C540N, C543DN, C544DN, C544DTN, C544DW, C544N, C546DTN, X543DN, X544DN, X544DTN, X544DW, X544N, X546DTN
Ink/Toner Color
Cyan
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C540H1CG
Zoro #
G1982578
UPC #
-
Country of Origin
Multiple
Details
Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
C540N, C543DN, C544DN, C544DTN, C544DW, C544N, C546DTN, X543DN, X544DN, X544DTN, X544DW, X544N, X546DTN
Ink/Toner Color
Cyan
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
2,000
Color
Cyan
For Use With
Lexmark C540n, C543dn, C544dn, C544dtn, C544dw, C544n, C546dtn, X543dn, X544dn, X544dtn, X544dw, X544n, X546dtn
Remanufactured Cartridge Number
No
Features
Return Program
Yield Type
High-Yield
Device Types
Laser Printer
Supply Type
Toner
Compatible Printer Series
None
Compatible Printer Model Number
C540N, C543DN, C544DN, C544DTN, C544DW, C544N, C546DTN, X543DN, X544DN, X544DTN, X544DW, X544N, X546DTN
Market Indicator Cartridge Number
C540H1CG
Compatible Printer Brand
Lexmark
Product Type
High Yield Toner Cartridge
Page Yield - Total
2,000
Page Yield - Cyan
2,000
Description
Market Indicator Cartridge No. C540H1CG, Ink/Toner Color Cyan, Printer Brand Lexmark, Printer Series None, Printer Model C540N, C543DN, C544DN, C544DTN, C544DW, C544N, C546DTN, X543DN, X544DN, X544DTN, X544DW, X544N, X546DTN, Max. Page Yield 2,000, Color Cyan, Cartridge Condition New, High Yield Toner Cartridge, For Use With Lexmark C540n, C543dn, C544dn, C544dtn, C544dw, C544n, C546dtn, X543dn, X544dn, X544dtn, X544dw, X544n, X546dtn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.