Toner Cartridge, Magenta
Mfr # C540H1MG
Zoro # G1982569
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
C540N, C543DN, C544DN, C544DTN, C544DW, C544N, C546DTN, X543DN, X544DN, X544DTN, X544DW, X544N, X546DTN
Ink/Toner Color
Magenta
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C540H1MG
Zoro #
G1982569
UPC #
-
Country of Origin
China
Details
Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
C540N, C543DN, C544DN, C544DTN, C544DW, C544N, C546DTN, X543DN, X544DN, X544DTN, X544DW, X544N, X546DTN
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
2,000
Color
Magenta
For Use With
Lexmark C540n, C543dn, C544dn, C544dtn, C544dw, C544n, C546dtn, X543dn, X544dn, X544dtn, X544dw, X544n, X546dtn
Remanufactured Cartridge Number
No
Features
Return Program
Device Types
Laser Printer
Supply Type
Toner
Yield Type
High-Yield
Compatible Printer Series
None
Compatible Printer Model Number
C540N, C543DN, C544DN, C544DTN, C544DW, C544N, C546DTN, X543DN, X544DN, X544DTN, X544DW, X544N, X546DTN
Product Type
High Yield Toner Cartridge
Compatible Printer Brand
Lexmark
Market Indicator Cartridge Number
C540H1MG
Page Yield - Total
2,000
Page Yield - Magenta
2,000
Description
Market Indicator Cartridge No. C540H1MG, Ink/Toner Color Magenta, Printer Brand Lexmark, Printer Series None, Printer Model C540N, C543DN, C544DN, C544DTN, C544DW, C544N, C546DTN, X543DN, X544DN, X544DTN, X544DW, X544N, X546DTN, Max. Page Yield 2,000, Color Magenta, Cartridge Condition New, High Yield Toner Cartridge, For Use With Lexmark C540n, C543dn, C544dn, C544dtn, C544dw, C544n, C546dtn, X543dn, X544dn, X544dtn, X544dw, X544n, X546dtn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.