Toner Cartridge, Magenta
Mfr # C792A1MG
Zoro # G1982788
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
C792
Ink/Toner Color
Magenta
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C792A1MG
Zoro #
G1982788
UPC #
-
Country of Origin
China
Details
Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
C792
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
6,000
Color
Magenta
For Use With
Lexmark C792 Series
Remanufactured Cartridge Number
No
Package Type
OEM
Product Type
Toner Cartridge
Compatibility
Lexmark Printers:C792de, C792dte, C792e, C792dhe, Lexmark Multifunction Printers: X792de, X792dte, X792dtfe, X792dtme, X792dtpe, X792dtse
Features
Return Program
Supply Type
Toner
Device Types
Laser Printer
Page Yield - Magenta
6,000
Page Yield - Total
6,000
Compatible Printer Series
None
Compatible Printer Brand
Lexmark
Market Indicator Cartridge Number
C792A1MG
Compatible Printer Model Number
C792
Description
Market Indicator Cartridge No. C792A1MG, Ink/Toner Color Magenta, Printer Brand Lexmark, Printer Series None, Printer Model C792, Max. Page Yield 6,000, Color Magenta, Cartridge Condition New, Toner Cartridge, For Use With Lexmark C792 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.