Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toner, Lexmark, E260, Blk

  • Mfr # E260A11A

  • Zoro # G5783951


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
E260, E360, E460
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E260A11A
Zoro #
G5783951
UPC #
-
Country of Origin
Multiple

Details

Market Indicator Cartridge No.
GPR24
Printer Series
None
Printer Model
E260, E360, E460
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
3,500
Color
Black
For Use With
Lexmark E260, E360, E460
Remanufactured Cartridge Number
38MP99
Features
Return Program
Supply Type
Toner
Device Types
Laser Printer
Compatible Printer Series
None
Page Yield - Total
3,500
Compatible Printer Brand
Lexmark
Product Type
Toner Cartridge
Compatible Printer Model Number
E260, E360, E460
Market Indicator Cartridge Number
E260A11A
Page Yield - Black
3,500

Description

Market Indicator Cartridge No. E260A11A, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model E260, E360, E460, Max. Page Yield 3,500, Remanufactured Cartridge Number 38MP99, Color Black, Cartridge Condition New, Toner Cartridge, For Use With Lexmark E260, E360, E460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.