Ultra High Yield Toner Cartridge, 25000 Yield
- Mfr # 56F0UA0
- Zoro # G6703874
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Capacity
Extra High Yield
Color
Black
Yield
25000 Pages
Max. Page Yield
25000
Compatible OEM Model Number
MX521de, MX521ade, MX522adhe, MX622ade, MX622adhe, MS521dn, MS621dn, MS622de
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56F0UA0
- Zoro #
- G6703874
- UPC #
- 734646637183
- Country of Origin
- China
- Capacity
- Extra High Yield
- Item
- Toner
- Color
- Black
- Yield
- 25000 Pages
- Max. Page Yield
- 25000
- Compatible OEM Model Number
- MX521de, MX521ade, MX522adhe, MX622ade, MX622adhe, MS521dn, MS621dn, MS622de
- Ink/Toner Color
- Black
Description
Lexmark MS521, MS621, MS622, MX521, MX522, MX622 Ultra High Yield Toner Cartridge (25,000 Yield)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.