Shop LEXMARK
See all product information
Create Account
Unison Original High Yield Laser Toner Cartridge, Black, 3000 Pages
- Mfr # B341H00
- Zoro # G023365084
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Yield Type
High
Compatible OEM Model Number
B3340dw, B3442dw, MB3442adw, MB3442i
Max. Page Yield
3000 Pages
Standards
UL Listed
Printer Brand
Lexmark
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B341H00
- Zoro #
- G023365084
- UPC #
- 734646710138
- Country of Origin
- China
Details
- Item
- Toner
- Yield Type
- High
- Compatible OEM Model Number
- B3340dw, B3442dw, MB3442adw, MB3442i
- Max. Page Yield
- 3000 Pages
- Standards
- UL Listed
- Printer Brand
- Lexmark
- Ink/Toner Color
- Black
- Print Technology
- Laser
Description
Compatible with Lexmark B3340dw, Also works in B3442dw and MB3442adw, Consistently outstanding image quality, Reliable long life, Superior sustainability in innovative shake-free print system
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.