Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lfc, Llc Genuine Grip® Men's Steel Toe Professional Work Boots, Size 8.5W, Black 7110-8.5W

Genuine Grip® Men's Steel Toe Professional Work Boots, Size 8.5W, Black (Discontinued)

  • Mfr # 7110-8.5W
  • Zoro # G604913611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7110-8.5W
Zoro #
G604913611
UPC #
811863011054
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W

Details

Gender
Mens

Description

Genuine grip slip resistant rubber outsole with superior grip. Shock absorbing polyurethane mid-sole for extra comfort. Walking on airdri-lex polyurethane footbed to reduce fatigue. Oil and water resistant. flexible soft insole board ergonomic design with wide fit low cut lace-up light weight work shoes electric shock resistance astm f 2413-11 m i/75 c/75 eh designed for most hazardous areas where employees are standing, walking, pushing, pulling, or carrying items over greasy, wet, and oily floors passed astm f 2413-11 performance requirements for foot protection for class i/75 impact and class c/75 compression and eh rating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.