Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lfc, Llc Genuine Grip® S Fellas® Men's Poseidon Comp Toe Waterproof Boots Size 10.5M, Black 6050-10.5M

Genuine Grip® S Fellas® Men's Poseidon Comp Toe Waterproof Boots Size 10.5M, Black (Discontinued)

  • Mfr # 6050-10.5M
  • Zoro # G204903715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050-10.5M
Zoro #
G204903715
UPC #
811689025198
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
M

Description

Men's composite toe waterproof 6" hiker work boots with rugged outdoor rubber sole. Perfect work boots in construction and manufacturing facilities. composite safety toe meeting astm f 2413-11 m i/75 c/75 waterproof with membrane full grain leather upper walking on airpolyurethane insole with antimicrobial treatment injection construction with light weight non-metal construction cushioned polyurethane midsole rugged outdoor rubber outsole oil & slip resistant electrical hazard resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.