This item is Discontinued.

Lfi Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 15-1/8" W. BTA12D30075M~

This item is Discontinued.

Lfi

Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 15-1/8" W. (Discontinued)

Mfr # BTA12D30075M~
Zoro # G9316520
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTA12D30075M~
Zoro #
G9316520
UPC #
-
Country of Origin
Canada

Dimensions

Depth
17"
Width
15-1/8"

Details

Blade Material
Cast Aluminum
CFM @ 0.000-In. SP
2720
Phase
3
Shape
Tube
Voltage
230/460V
Item
Belt Drive Tube Axial

Description

Belt Drive Tube Axial,3/4HP,3PH,2720 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.