Pinch Point Bar, 26 in. L, HCS, Blue
Mfr # 332312
Zoro # G9414684
product price: $32.69
/eaKey Features
Features
Offset Chisel
Type
Pry Bars
Overall Length
26 in
Overall Width
3/4 in
Material
High Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
332312
Zoro #
G9414684
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
26 in
Overall Width
3/4 in
Thickness
3/4 in
Handle Length
26 in
Bar Diameter
3/4 in
End Width
3/4 in
Bar Width
3/4 in
Details
Item
Offset Pinch Bar
Features
Offset Chisel
Type
Pry Bars
Material
High Carbon Steel
End Style
Chisel
Color
Blue
Tether Style
Not Tether Capable
Handle Color
Blue
Bar Material
Steel
Number of Nail Slots
0
Includes Handle
No
Tether Ready
No
End Angle Style
Offset
Bar Shape
Hexagon
Bar Color
Blue
Description
Offset Pinch Bar, Type Pry Bars, End Style Chisel, Bar Width 3/4 in, Overall Length 26 in, Number of Nail Slots 0, Bar Shape Hexagon, Bar Diameter 3/4 in, End Angle Style Offset, End Width 3/4 in, Handle Length 26 in, Tether Ready No, Bar Color Blue, Bar Material Steel, Features Offset Chisel, Handle Color Blue, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.