Pinch Point Pry Bar, 1-1/4 in. W, HCS, Blue
Mfr # ER0067
Zoro # G9414587
product price: $74.99
/eaKey Features
Type
Pry Bars
Overall Length
60 in
Overall Width
1 1/4 in
Material
High Carbon Steel
End Style
Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER0067
Zoro #
G9414587
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60 in
Overall Width
1 1/4 in
Thickness
1 1/4 in
Handle Length
60 in
Bar Diameter
1 1/4 in
End Width
1 1/4 in
Bar Width
1 1/4 in
Details
Item
Pinch Point Pry Bar
Type
Pry Bars
Material
High Carbon Steel
End Style
Point
Color
Blue
Tether Style
Not Tether Capable
Handle Color
Blue
Includes Handle
No
Bar Color
Blue
Tether Ready
No
Bar Shape
Square
Bar Material
Steel
End Angle Style
Straight
Number of Nail Slots
0
Description
Pinch Point Pry Bar, Type Pry Bars, End Style Point, Bar Width 1 1/4 in, Overall Length 60 in, Number of Nail Slots 0, Bar Shape Square, Bar Diameter 1 1/4 in, End Angle Style Straight, End Width 1 1/4 in, Handle Length 60 in, Tether Ready No, Bar Color Blue, Bar Material Steel, Handle Color Blue, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.