Zoro Homepage

Wedge Point Pry Bar, 48 in. L, HCS, Blue

  • Mfr # LAF-10

  • Zoro # G9414632


product price: $43.35
/ea

Key Features

Type
Pry Bars
Overall Length
48 in
Overall Width
1 1/8 in
Material
High Carbon Steel
End Style
Point, Wedge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAF-10
Zoro #
G9414632
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
1 1/8 in
Thickness
1 1/8 in
Handle Length
48 in
Bar Diameter
1 1/8 in
End Width
1 1/8 in
Bar Width
1 1/8 in

Details

Item
Wedge Point Pry Bar
Type
Pry Bars
Material
High Carbon Steel
End Style
Point, Wedge
Color
Blue
Tether Style
Not Tether Capable
Handle Color
Blue
Bar Shape
Square
Weight
10 lb
Number of Nail Slots
0
Series
346
Includes Handle
No
End Angle Style
Straight
Tether Ready
No
Bar Color
Blue
Bar Material
Steel

Description

Wedge Point Pry Bar, Type Pry Bars, End Style Point, Wedge, Bar Width 1 1/8 in, Overall Length 48 in, Number of Nail Slots 0, Bar Shape Square, Bar Diameter 1 1/8 in, End Angle Style Straight, End Width 1 1/8 in, Handle Length 48 in, Tether Ready No, Bar Color Blue, Bar Material Steel, Handle Color Blue, Includes Handle No, Series 346, Weight 10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.