Wedge Point Pry Bar, 60 in. L, HCS, Blue
Mfr # LAF-18
Zoro # G9414641
product price: $62.69
/eaKey Features
Type
Pry Bars
Overall Length
60 in
Overall Width
1 1/4 in
Material
High Carbon Steel
End Style
Point, Wedge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAF-18
Zoro #
G9414641
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60 in
Overall Width
1 1/4 in
Thickness
1 1/4 in
Handle Length
60 in
End Width
1 1/4 in
Bar Width
1 1/4 in
Bar Diameter
1 1/4 in
Details
Item
Wedge Point Pry Bar
Type
Pry Bars
Material
High Carbon Steel
End Style
Point, Wedge
Color
Blue
Tether Style
Not Tether Capable
Handle Color
Blue
Bar Material
Steel
Bar Color
Blue
Bar Shape
Square
Includes Handle
No
End Angle Style
Straight
Tether Ready
No
Number of Nail Slots
0
Description
If you're looking for a pry bar that is up to the task, the LFI LAF-18 Wedge Point Pry Bar will be your solution. It's 60 in. long and made from high carbon steel, so it can handle any job. The high carbon steel wedge point pry bar measures 1 1/4 in. wide and 1 1/4 in. thick with a total length of 60 in.. This blue wrecking bar has a diameter of 1 1/4 in.. Use this sturdy wedge point pry bar for everything from demolishing old structures to construction projects or anything else that requires heavy duty work. When it comes to getting the job done right, there's no better choice than the LFI LAF-18 Wedge Point Pry Bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.