Zoro Homepage

LFS Glove 001619 Medium Wonder Grip Thermo Plus Glove

  • Mfr # 1619

  • Zoro # G903687503


product price: $51.85
/ea

Key Features

Glove Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1619
Zoro #
G903687503
UPC #
639751209426
Country of Origin
China

Dimensions

Glove Size
M

Description

Features
  • Latex double back coating
  • 13g brushed piled acrylic liner
  • Waterproof, can be used in situations requiring dexterity in wet conditions
  • Extra cold resistance, maintains dexterity and comfort while keeping the hands warm
  • Have a sponge-like forms that create a suction effect much like an octopus suction disks
Specifications
  • Color: Orange
  • Size: Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.