Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10,000 BTU Window Air Conditioner with Remote, 115V

  • Mfr # LW1025R

  • Zoro # G022912258


product price: $430.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW1025R
Zoro #
G022912258
UPC #
048231607483
Country of Origin
Indonesia

Description

The 10,000 BTU LG LW1025RSM cools rooms up to 450 sq. ft. This quiet, 3-in-1 window AC features 3 cooling and fan speeds and a 24-hour timer to create a cooling schedule. Its user-friendly digital control panel and included remote control make it easy to use, and it's equipped with a built-in dehumidifier that helps improve air quality in your space by pulling moisture from the air to reduce humidity. 4-way air deflection lets the flow of air be directed where it's needed most whether it's cooling, dehumidifying or just circulating air. The included filter helps reduce the number of large airborne particles in your space, and it's washable so when the check filter light comes on, you can remove it, wash it, and use it again. If there's a power outage, the auto restart feature will automatically turn your unit back on when power is restored. It also comes with easy-to-follow guided installation instructions so you can set up your new window AC in no time.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.