10 in. H X 12 in. W X 12 in. D X 12 in. D Polyresin Spritzer Planter Sand

  • Mfr # PVI8012TSI

  • Zoro # G022782295


product price:  $23.99
/ea

Key Features

Shape
Round
Liner Included
No
Design
Spritzer
Indoor or Outdoor
Indoor and Outdoor
Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVI8012TSI
Zoro #
G022782295
UPC #
886120018367
Country of Origin
China

Dimensions

Diameter
12 in
Height
10 in
Depth
12 in
Width
12 in

Details

Shape
Round
Liner Included
No
Design
Spritzer
Indoor or Outdoor
Indoor and Outdoor
Material
Polyresin
Self Watering
No
Color
Sand
Drainage Holes
Yes
Item
Planter

Description

Elevate the beauty of your indoor decor or emphasize the style of your outdoor patio with this modern planter. Made from lightweight recycled polyresin, it is coated with UV inhibitors to minimize fading and ensure it looks great for years to come. The design is created to resemble ceramic, but without the heavy weight and it is easy to move. The planter features easy knock-out drainage holes, so no drilling is required for both indoor and outdoor use. Proper drainage is essential in maintaining the correct amount of water usage for your plants, and the drainage holes in this planter help ensure your plants thrive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.