
10 in. H X 12 in. W X 12 in. D X 12 in. D Polyresin Spritzer Planter Terracotta
Mfr # PVI8012TTI
Zoro # G822782563
product price:Â $26.45
/eaKey Features
Design
Spritzer
Shape
Round
Liner Included
No
Drainage Holes
Yes
Self Watering
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PVI8012TTI
Zoro #
G822782563
UPC #
886120018381
Country of Origin
China
Dimensions
Depth
12 in
Height
10 in
Diameter
12 in
Width
12 in
Details
Item
Planter
Design
Spritzer
Shape
Round
Liner Included
No
Drainage Holes
Yes
Color
Terracotta
Self Watering
No
Indoor or Outdoor
Indoor and Outdoor
Material
Polyresin
Description
Elevate the beauty of your indoor decor or emphasize the style of your outdoor patio with this modern planter. Made from lightweight recycled polyresin, it is coated with UV inhibitors to minimize fading and ensure it looks great for years to come. The design is created to resemble ceramic, but without the heavy weight and it is easy to move. The planter features "easy knock-out" drainage holes, so no drilling is required for both indoor and outdoor use. Proper drainage is essential in maintaining the correct amount of water usage for your plants, and the drainage holes in this planter help ensure your plants thrive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.