11 in. H X 14.5 in. W X 14.5 in. D X 14.5 in. D Polyresin Galileo Planter Cobalt

  • Mfr # PVH0115BBI

  • Zoro # G822782266


product price:  $27.89
/ea

Key Features

Material
Polyresin
Width
14-1/2 in
Height
11 in
Self Watering
No
Diameter
14-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PVH0115BBI
Zoro #
G822782266
UPC #
886120018886
Country of Origin
China

Dimensions

Width
14-1/2 in
Height
11 in
Diameter
14-1/2 in
Depth
14-1/2 in

Details

Material
Polyresin
Color
Cobalt
Item
Planter
Self Watering
No
Drainage Holes
Yes
Shape
Round
Liner Included
No
Indoor or Outdoor
Indoor and Outdoor
Design
Galileo

Description

This beautiful planter is the perfect addition to any home, inside or out. It is made from lightweight recycled polyresin and coated with UV inhibitors to minimize fading. The planter is resistant to rot and holds up well during winter freezes without cracking, breaking, or warping. The design is created to resemble ceramic. Easy knock-out drainage holes are molded in for both indoor and outdoor use, allowing for proper drainage and increasing the lifespan of your potted plants.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.