12 in. H X 19 in. W X 19 in. D X 19 in. D Polyresin Whiskey Barrel Planter Oak

  • Mfr # PVH6019TOI

  • Zoro # G615512728


product price:  $24.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PVH6019TOI
Zoro #
G615512728
UPC #
-
Country of Origin
China

Description

This whiskey barrel planter boasts a classic design that resembles the real wooden whiskey barrels used for many years. This beautiful planter is the perfect showcase for your flowers and complements both indoor and outdoor settings. It shows off the real material elements of a wooden cask and the metal bands used to tighten the wooden staves. But it's made from lightweight recycled polyresin and coated with UV inhibitors to minimize the fading. The design is created to resemble real wood, giving it a timeless and classic appearance. The planter features easy knock-out drainage holes that are molded in for both indoor and outdoor use, eliminating the need for drilling. Proper drainage is essential in maintaining the correct amount of water usage for your plants, and the drainage holes in this planter help ensure your plants thrive. Pots with drainage holes are beneficial for increasing and boosting the life of a potted plant. The planter's strong and weather-resistant resin material resists cracking in cold weather, making it a durable choice for any climate. Additionally, the planter is made from recycled materials, making it an eco-friendly and practical option. We are dedicated to providing high-quality, classic-style planters that complement any home decor or outdoor space. Order now and enjoy the practical features and classic design of this beautiful planter.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.