Zoro Homepage

1280x720 LED Projector

  • Mfr # PH30N

  • Zoro # G211898707


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Width
5.1 in
Depth
5.1 in
Height
1.5 in
Aspect Ratio
0.6729
Maximum Diagonal Image Size
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH30N
Zoro #
G211898707
UPC #
-
Country of Origin
China

Dimensions

Width
5.1 in
Depth
5.1 in
Height
1.5 in
Maximum Diagonal Image Size
100 in

Details

Item
LED Projector
Aspect Ratio
0.6729
Lamp Type
LED RGB
Projection Method
Front, Ceiling
Operating Power Consumption
42 W
Video Signal Standard
HDTV
HDMI
Yes
Standard Mode Brightness
250 lm
Contrast Ratio
100,000:1
Number of Lamps
1
Graphic Mode
HD
USB
Yes
Native Resolution
1280 x 720
Normal Mode Lamp Life
30000 Hour
Output Scan Format
720p
Wireless LAN
Yes

Description

1280x720 LED Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.