
13 in. H X 16 in. D Polyresin Yuma Planter Black
Mfr # PVI7916TKI
Zoro # G522782283
product price: $41.15
/eaKey Features
Saucer Included
No
Design
Yuma
UV Resistant
Yes
Liner Included
No
Indoor or Outdoor
Indoor and Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PVI7916TKI
Zoro #
G522782283
UPC #
886120018480
Country of Origin
China
Dimensions
Diameter
16 in
Height
13 in
Details
Saucer Included
No
Item
Planter
Design
Yuma
UV Resistant
Yes
Liner Included
No
Indoor or Outdoor
Indoor and Outdoor
Drainage Holes
Yes
Material
Polyresin
Shape
Round
Color
Black
Self Watering
No
Description
Elevate the beauty of your indoor decor or emphasize the style of your outdoor patio with this modern planter. Made from lightweight recycled polyresin, it is coated with UV inhibitors to minimize fading and ensure it looks great for years to come. The design is created to resemble ceramic, but without the heavy weight and it is easy to move. The planter features "easy knock-out" drainage holes, so no drilling is required for both indoor and outdoor use. Proper drainage is essential in maintaining the correct amount of water usage for your plants, and the drainage holes in this planter help ensure your plants thrive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.