Zoro Homepage

14,000 BTU Window Air Conditioner

  • Mfr # LW1424RD

  • Zoro # G714012020


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
BtuH Cooling
14000 BTU
Width
23.63 in
Includes
air conditioner, manual, warranty, window curtain panels, remote, batteries
Features
Automatic Shutoff, Filter Light Reminder, Timer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW1424RD
Zoro #
G714012020
UPC #
48231606981
Country of Origin
China

Dimensions

Width
23.63 in
Power Cord Length
5 ft

Details

Voltage
115 V
BtuH Cooling
14000 BTU
Includes
air conditioner, manual, warranty, window curtain panels, remote, batteries
Features
Automatic Shutoff, Filter Light Reminder, Timer
Fan Speeds Cooling
3
Control Type
Fan Control, Remote Control
Air Flow Direction
4-way
Color
White
EER
11.8
Fan-Only Speeds
3
For Use With
Commercial, Residential
Amps
11.8 A
Sound Level dBA
58 dBA

Description

Its important to get the right air conditioner for the job. The LG LW1424RD is ideal for cooling medium to large rooms up to 800 sq. ft. 3 cooling and fan speeds and a 24 hour timer allow you to create a cooling schedule and 4-way air deflection lets the flow of air be directed where it's needed most whether cooling, dehumidifying or just circulating air. If there is a power outage, the auto restart feature will automatically turn your unit back on when power is restored. Other features include a remote control, easy window installation kit, removable, washable filter and a check filter alert.


  • • 14,000 BTU window air conditioner
  • • Cools a room up to 800-sq. ft.
  • • 3 cooling and fan speeds
  • • Auto Cool mode
  • • Auto restart will automatically turn the unit back on when power is restored after an outage
  • • 24 hour timer
  • • 4-way air deflection
  • • Remote control included
  • • Slide out washable filter with Check Filter alert

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.